Timing Belt Model 184XL119 184 in Effective length and 119 in Top Width

  • Mfr # 184XL119

  • Zoro # G407411604


product price:  $27.95
/ea

Key Features

Pitch Length - Timing Belts
18.4 in
Number of Teeth - Timing Belts
92
Pitch - Timing Belts
0.2
Width - Timing Belts
1.19 in
Industry Number - Timing Belts
184XL119
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184XL119
Zoro #
G407411604
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
18.4 in
Width - Timing Belts
1.19 in
Inside Length
18.4 in

Details

Number of Teeth - Timing Belts
92
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
184XL119
Gearbelt Type
Timing Belt
Weight
0.08
Standards
RMA
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Banded Belt
No
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.