Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1860H200 186 in Effective length and 2 in Top Width
Mfr # 1860H200
Zoro # G407406617
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Weight
10.12
Inside Length
186 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1860H200
Zoro #
G407406617
UPC #
-
Country of Origin
China
Dimensions
Inside Length
186 in
Belt Trade Size
H
Pitch Length
186 in
Top Width
2 in
Details
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Weight
10.12
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
372
Tooth Location
One Side
Belt Coating
Nylon
Pitch
0.5 in
Item
Timing Belt
Industry Number
1860H200
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.