Shop BESTORQ
See all product information
Create Account
Timing Belt Model 187L1619 187 in Effective length and 1619 in Top Width
Mfr # 187L1619
Zoro # G507408801
product price:Â $336.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Inside Length
18.7 in
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
187L1619
Zoro #
G507408801
UPC #
-
Country of Origin
China
Dimensions
Inside Length
18.7 in
Pitch Length
18.7 in
Top Width
16.19 in
Belt Trade Size
L
Details
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
3.52
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
187L1619
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
49
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.