Shop BESTORQ
See all product information
Create Account
Timing Belt Model 187L281 187 in Effective length and 281 in Top Width
Mfr # 187L281
Zoro # G707408748
product price:Â $62.95
/eaKey Features
Weight
0.61
Banded Belt
No
Inside Length
18.7 in
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
187L281
Zoro #
G707408748
UPC #
-
Country of Origin
China
Dimensions
Inside Length
18.7 in
Top Width
2.81 in
Pitch Length
18.7 in
Belt Trade Size
L
Details
Weight
0.61
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
49
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
187L281
Pitch
0.375 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.