Shop BESTORQ
See all product information
Create Account
Timing Belt Model 188XL506 188 in Effective length and 506 in Top Width
Mfr # 188XL506
Zoro # G507411313
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Weight
0.35
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
18.8 in
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
188XL506
Zoro #
G507411313
UPC #
-
Country of Origin
China
Dimensions
Inside Length
18.8 in
Pitch Length
18.8 in
Top Width
5.06 in
Belt Trade Size
XL
Details
Gearbelt Type
Timing Belt
Weight
0.35
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Industry Number
188XL506
Tooth Location
One Side
Item
Timing Belt
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
94
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.