Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1890-14M-200 - 74.41 in Outside Length - 7.87 in Top Width
Mfr # 1890-14M-200
Zoro # G003624095
product price:Â $640.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1890-14M-200
Zoro #
G003624095
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.39 in
Pitch Length
1890 mm
Belt Trade Size
14M
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
9.3 lbs.
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1890-14M-200
Pitch
14 mm
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
135
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 74.41inches Depth: 0.39 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.