Shop BESTORQ
See all product information
Create Account
Timing Belt Model 192MXL056 192 in Effective length and 056 in Top Width
Mfr # 192MXL056
Zoro # G607407537
product price:Â $17.35
/eaKey Features
Weight
0.04
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
192MXL056
Zoro #
G607407537
UPC #
-
Country of Origin
China
Dimensions
Inside Length
19.2 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
0.56 in
Pitch Length
19.2 in
Details
Weight
0.04
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
192MXL056
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
240
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.