Shop BESTORQ
See all product information
Create Account
Timing Belt Model 196XL337 196 in Effective length and 337 in Top Width
Mfr # 196XL337
Zoro # G807405159
product price:Â $70.29
/eaKey Features
Banded Belt
No
Inside Length
19.6 in
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
196XL337
Zoro #
G807405159
UPC #
-
Country of Origin
China
Dimensions
Inside Length
19.6 in
Belt Trade Size
XL
Pitch Length
19.6 in
Top Width
3.37 in
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.24
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
98
Industry Number
196XL337
Pitch
0.2 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.