Shop BESTORQ
See all product information
Create Account
Timing Belt Model 198XL038 - 19.8 in Outside Length - 0.38 in Top Width
Mfr # 198XL038
Zoro # G503624007
product price:Â $10.99
/eaKey Features
Belt Trade Size
XL
Industry Number
198XL038
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Top Width
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
198XL038
Zoro #
G503624007
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
XL
Top Width
0.38 in
Pitch Length
19.80 in
Height
0.09 in
Details
Item
Timing Belt
Industry Number
198XL038
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Pitch
0.20 in
Number of Teeth
99
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.1 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.38 inches Material: Rubber Number of Ribs: 1 Pitch Length: 19.8 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.