Shop BESTORQ
See all product information
Create Account
Timing Belt Model 198XL969 198 in Effective length and 969 in Top Width
Mfr # 198XL969
Zoro # G607407568
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.7
Gearbelt Type
Timing Belt
Inside Length
19.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
198XL969
Zoro #
G607407568
UPC #
-
Country of Origin
China
Dimensions
Inside Length
19.8 in
Pitch Length
19.8 in
Belt Trade Size
XL
Top Width
9.69 in
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.7
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Coating
Nylon
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
198XL969
Tooth Shape
Trapezoidal
Number of Teeth
99
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.