Shop BESTORQ
See all product information
Create Account
Timing Belt Model 200MXL088 - 20 in Outside Length - 0.88 in Top Width
Mfr # 200MXL088
Zoro # G203624963
product price:Â $15.55
/eaKey Features
Top Width
0.88 in
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.1 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200MXL088
Zoro #
G203624963
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.88 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
20 in
Details
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.1 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Tooth Shape
Trapezoidal
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Industry Number
200MXL088
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
250
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.88 inches Material: Rubber Number of Ribs: 1 Pitch Length: 20inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.