Shop BESTORQ
See all product information
Create Account
Timing Belt Model 203L1669 203 in Effective length and 1669 in Top Width
Mfr # 203L1669
Zoro # G507406708
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Weight
3.94
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
203L1669
Zoro #
G507406708
UPC #
-
Country of Origin
China
Dimensions
Inside Length
20.3 in
Belt Trade Size
L
Pitch Length
20.3 in
Top Width
16.69 in
Details
Temp. Range
-30 F to 160 F
Weight
3.94
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
54
Industry Number
203L1669
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.