Shop BESTORQ
See all product information
Create Account
Timing Belt Model 203L337 203 in Effective length and 337 in Top Width
Mfr # 203L337
Zoro # G507407101
product price:Â $77.15
/eaKey Features
Gearbelt Type
Timing Belt
Inside Length
20.3 in
Weight
0.8
Banded Belt
No
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
203L337
Zoro #
G507407101
UPC #
-
Country of Origin
China
Dimensions
Inside Length
20.3 in
Pitch Length
20.3 in
Top Width
3.37 in
Belt Trade Size
L
Details
Gearbelt Type
Timing Belt
Weight
0.8
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
54
Industry Number
203L337
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.