Shop BESTORQ
See all product information
Create Account
Timing Belt Model 205MXL1619 205 in Effective length and 1619 in Top Width
Mfr # 205MXL1619
Zoro # G207410654
product price:Â $333.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Standards
RMA
Inside Length
20.5 in
Height
0.044 in
Weight
1.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
205MXL1619
Zoro #
G207410654
UPC #
-
Country of Origin
China
Dimensions
Inside Length
20.5 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
16.19 in
Pitch Length
20.5 in
Details
Banded Belt
No
Standards
RMA
Weight
1.17
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
256
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
205MXL1619
Pitch
0.08 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.