Shop BESTORQ

Timing Belt Model 205MXL987 205 in Effective length and 987 in Top Width

  • Mfr # 205MXL987

  • Zoro # G807411631


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Height
0.044 in
Standards
RMA
Inside Length
20.5 in
Weight
0.71
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205MXL987
Zoro #
G807411631
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
20.5 in
Pitch Length
20.5 in
Top Width
9.87 in
Belt Trade Size
MXL

Details

Standards
RMA
Weight
0.71
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
205MXL987
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
256
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.