Shop BESTORQ
See all product information
Create Account
Timing Belt Model 208XL281 208 in Effective length and 281 in Top Width
Mfr # 208XL281
Zoro # G507415373
product price:Â $60.99
/eaKey Features
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
208XL281
Zoro #
G507415373
UPC #
-
Country of Origin
China
Dimensions
Inside Length
20.8 in
Pitch Length
20.8 in
Belt Trade Size
XL
Top Width
2.81 in
Details
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.22
Color
BLACK
Tooth Shape
Trapezoidal
Industry Number
208XL281
Tooth Location
One Side
Number of Teeth
104
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.