
Timing Belt Model 212XL1212 212 in Effective length and 1212 in Top Width
Mfr # 212XL1212
Zoro # G307414118
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Inside Length
21.2 in
Gearbelt Type
Timing Belt
Weight
0.93
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212XL1212
Zoro #
G307414118
UPC #
-
Country of Origin
China
Dimensions
Inside Length
21.2 in
Details
Gearbelt Type
Timing Belt
Weight
0.93
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.