
Timing Belt Model 214L1062 214 in Effective length and 1062 in Top Width
Mfr # 214L1062
Zoro # G407404354
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
21.4 in
Number of Teeth - Timing Belts
57
Pitch - Timing Belts
0.375
Width - Timing Belts
10.62 in
Industry Number - Timing Belts
214L1062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
214L1062
Zoro #
G407404354
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
21.4 in
Width - Timing Belts
10.62 in
Inside Length
21.4 in
Details
Number of Teeth - Timing Belts
57
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
214L1062
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Material
Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Weight
2.64
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.