Shop BESTORQ
See all product information
Create Account
Timing Belt Model 218MXL119 218 in Effective length and 119 in Top Width
Mfr # 218MXL119
Zoro # G107412178
product price:Â $30.39
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.1
Height
0.044 in
Inside Length
21.8 in
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
218MXL119
Zoro #
G107412178
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
21.8 in
Top Width
1.19 in
Pitch Length
21.8 in
Belt Trade Size
MXL
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.1
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Pitch
0.08 in
Industry Number
218MXL119
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
272
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.