Shop BESTORQ
See all product information
Create Account
Timing Belt Model 224MXL087 224 in Effective length and 087 in Top Width
Mfr # 224MXL087
Zoro # G707410130
product price:Â $25.15
/eaKey Features
Weight
0.07
Inside Length
22.4 in
Temp. Range
-30 F to 160 F
Height
0.044 in
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
224MXL087
Zoro #
G707410130
UPC #
-
Country of Origin
China
Dimensions
Inside Length
22.4 in
Height
0.044 in
Top Width
0.87 in
Belt Trade Size
MXL
Pitch Length
22.4 in
Details
Weight
0.07
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
280
Industry Number
224MXL087
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.