Shop BESTORQ
See all product information
Create Account
Timing Belt Model 224MXL1062 224 in Effective length and 1062 in Top Width
Mfr # 224MXL1062
Zoro # G907410152
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Height
0.044 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
22.4 in
Gearbelt Type
Timing Belt
Weight
0.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
224MXL1062
Zoro #
G907410152
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
22.4 in
Pitch Length
22.4 in
Belt Trade Size
MXL
Top Width
10.62 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.84
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
280
Industry Number
224MXL1062
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.