Shop BESTORQ
See all product information
Create Account
Timing Belt Model 225-3M-100 - 8.86 in Outside Length - 3.94 in Top Width
Mfr # 225-3M-100
Zoro # G903629831
product price:Â $37.89
/eaKey Features
Top Width
100 mm
Standards
RMA
Height
0.09 in
Temp. Range
-30 F to 160 F
Weight
0.3 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 225-3M-100
- Zoro #
- G903629831
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 100 mm
- Height
- 0.09 in
- Belt Trade Size
- 3M
- Pitch Length
- 225 mm
Details
- Standards
- RMA
- Temp. Range
- -30 F to 160 F
- Weight
- 0.3 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Application
- Heavy Duty General Application
- Gearbelt Type
- Timing Belt
- Number of Ribs
- 1
- Storage Temp.
- 40F-100F
- Banded Belt
- No
- Item
- Timing Belt
- Number of Teeth
- 75
- Pitch
- 3 mm
- Tooth Shape
- HTD Curvilinear
- Maximum Operating Temperature
- 160 Degrees F
- Reinforcing Cord Material
- Fiberglass
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Industry Number
- 225-3M-100
- Tooth Location
- One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.94 inches Material: Rubber Number of Ribs: 1 Pitch Length: 8.86inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.