Shop BESTORQ
See all product information
Create Account
Timing Belt Model 225L1769 225 in Effective length and 1769 in Top Width
Mfr # 225L1769
Zoro # G207405049
product price:Â $404.99
/ea
Free Shipping & Returns
Key Features
Weight
4.62
Inside Length
22.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
225L1769
Zoro #
G207405049
UPC #
-
Country of Origin
China
Dimensions
Inside Length
22.5 in
Top Width
17.69 in
Pitch Length
22.5 in
Belt Trade Size
L
Details
Weight
4.62
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Number of Teeth
60
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Industry Number
225L1769
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.