Shop BESTORQ
See all product information
Timing Belt Model 232L200 232 in Effective length and 2 in Top Width
Mfr # 232L200
Zoro # G407415923
product price:Â $51.29
/eaKey Features
Temp. Range
-30 F to 160 F
Inside Length
23.2 in
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
232L200
Zoro #
G407415923
UPC #
-
Country of Origin
China
Dimensions
Inside Length
23.2 in
Top Width
2 in
Belt Trade Size
L
Pitch Length
23.2 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.54
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Item
Timing Belt
Pitch
0.375 in
Number of Teeth
61
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
232L200
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.