Timing Belt Model 240L1519 24 in Effective length and 1519 in Top Width

  • Mfr # 240L1519

  • Zoro # G407407195


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
24 in
Number of Teeth - Timing Belts
64
Pitch - Timing Belts
0.375
Width - Timing Belts
15.19 in
Industry Number - Timing Belts
240L1519
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240L1519
Zoro #
G407407195
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
24 in
Width - Timing Belts
15.19 in
Inside Length
24 in

Details

Number of Teeth - Timing Belts
64
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
240L1519
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
For Use With
Heavy Duty General Application
Material
Rubber
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
4.23
Gearbelt Type
Timing Belt
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.