
Timing Belt Model 246XL844 246 in Effective length and 844 in Top Width
Mfr # 246XL844
Zoro # G407408208
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
24.6 in
Number of Teeth - Timing Belts
123
Pitch - Timing Belts
0.2
Width - Timing Belts
8.44 in
Industry Number - Timing Belts
246XL844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
246XL844
Zoro #
G407408208
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
24.6 in
Width - Timing Belts
8.44 in
Inside Length
24.6 in
Details
Number of Teeth - Timing Belts
123
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
246XL844
Standards
RMA
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.76
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Material
Rubber
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.