
Timing Belt Model 248XL069 248 in Effective length and 069 in Top Width
Mfr # 248XL069
Zoro # G407410935
product price:Â $21.39
/eaKey Features
Pitch Length - Timing Belts
24.8 in
Number of Teeth - Timing Belts
124
Pitch - Timing Belts
0.2
Width - Timing Belts
0.69 in
Industry Number - Timing Belts
248XL069
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
248XL069
Zoro #
G407410935
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
24.8 in
Width - Timing Belts
0.69 in
Inside Length
24.8 in
Details
Number of Teeth - Timing Belts
124
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
248XL069
Storage Temp.
40F-100F
Banded Belt
No
For Use With
Heavy Duty General Application
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.07
Temp. Range
-30 F to 160 F
Material
Rubber
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.