Shop BESTORQ
See all product information
Create Account
Timing Belt Model 252-3M-300 - 9.92 in Outside Length - 11.81 in Top Width
Mfr # 252-3M-300
Zoro # G803628392
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Top Width
300 mm
Height
0.09 in
Temp. Range
-30 F to 160 F
Weight
0.3 lbs.
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
252-3M-300
Zoro #
G803628392
UPC #
-
Country of Origin
China
Dimensions
Top Width
300 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
252 mm
Details
Temp. Range
-30 F to 160 F
Weight
0.3 lbs.
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Industry Number
252-3M-300
Number of Teeth
84
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 11.81 inches Material: Rubber Number of Ribs: 1 Pitch Length: 9.92inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.