Shop BESTORQ
See all product information
Create Account
Timing Belt Model 254MXL044 254 in Effective length and 044 in Top Width
Mfr # 254MXL044
Zoro # G807410900
product price:Â $15.25
/eaKey Features
Weight
0.04
Gearbelt Type
Timing Belt
Standards
RMA
Inside Length
25.4 in
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
254MXL044
Zoro #
G807410900
UPC #
-
Country of Origin
China
Dimensions
Inside Length
25.4 in
Height
0.044 in
Pitch Length
25.4 in
Top Width
0.44 in
Belt Trade Size
MXL
Details
Weight
0.04
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Industry Number
254MXL044
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
317
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.