Shop BESTORQ
See all product information
Create Account
Timing Belt Model 255H194 255 in Effective length and 194 in Top Width
Mfr # 255H194
Zoro # G607413538
product price:Â $54.59
/eaKey Features
Weight
1.35
Inside Length
25.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
255H194
Zoro #
G607413538
UPC #
-
Country of Origin
China
Dimensions
Inside Length
25.5 in
Pitch Length
25.5 in
Top Width
1.94 in
Belt Trade Size
H
Details
Weight
1.35
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
51
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.5 in
Industry Number
255H194
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.