Shop BESTORQ
See all product information
Create Account
Timing Belt Model 255L650 255 in Effective length and 65 in Top Width
Mfr # 255L650
Zoro # G407404408
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Weight
1.93
Standards
RMA
Inside Length
25.5 in
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
255L650
Zoro #
G407404408
UPC #
-
Country of Origin
China
Dimensions
Inside Length
25.5 in
Pitch Length
25.5 in
Top Width
6.5 in
Belt Trade Size
L
Details
Temp. Range
-30 F to 160 F
Weight
1.93
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.375 in
Industry Number
255L650
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
68
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.