Shop BESTORQ
See all product information
Create Account
Timing Belt Model 256MXL1619 256 in Effective length and 1619 in Top Width
Mfr # 256MXL1619
Zoro # G307405543
product price:Â $373.99
/ea
Free Shipping & Returns
Key Features
Weight
1.46
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
256MXL1619
Zoro #
G307405543
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
25.6 in
Top Width
16.19 in
Belt Trade Size
MXL
Pitch Length
25.6 in
Details
Weight
1.46
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
320
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.08 in
Industry Number
256MXL1619
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.