Shop BESTORQ
See all product information
Create Account
Timing Belt Model 269MXL1769 269 in Effective length and 1769 in Top Width
Mfr # 269MXL1769
Zoro # G807416032
product price:Â $408.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Height
0.044 in
Banded Belt
No
Inside Length
26.9 in
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
269MXL1769
Zoro #
G807416032
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
26.9 in
Pitch Length
26.9 in
Top Width
17.69 in
Belt Trade Size
MXL
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.67
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
336
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Tooth Location
One Side
Industry Number
269MXL1769
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.