Shop BESTORQ
See all product information
Create Account
Timing Belt Model 269MXL875 - 26.9 in Outside Length - 8.75 in Top Width
Mfr # 269MXL875
Zoro # G803630272
product price:Â $97.85
/eaKey Features
Top Width
8.75 in
Application
Heavy Duty General Application
Weight
0.9 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
269MXL875
Zoro #
G803630272
UPC #
-
Country of Origin
China
Dimensions
Top Width
8.75 in
Height
0.044 in
Pitch Length
26.9 in
Belt Trade Size
MXL
Details
Application
Heavy Duty General Application
Weight
0.9 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Industry Number
269MXL875
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.75 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 26.9inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.