Shop BESTORQ
See all product information
Create Account
Timing Belt Model 280L1500 - 28 in Outside Length - 15 in Top Width
Mfr # 280L1500
Zoro # G503629200
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Top Width
15 in
Height
0.14 in
Number of Ribs
1
Application
Heavy Duty General Application
Weight
11.4 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
280L1500
Zoro #
G503629200
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 in
Height
0.14 in
Belt Trade Size
L
Pitch Length
28 in
Details
Number of Ribs
1
Application
Heavy Duty General Application
Weight
11.4 lbs.
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
280L1500
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
3/8 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Pitch Length: 28 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.