Shop BESTORQ
See all product information
Create Account
Timing Belt Model 280XL150 28 in Effective length and 15 in Top Width
Mfr # 280XL150
Zoro # G307415986
product price:Â $39.25
/eaKey Features
Banded Belt
No
Inside Length
28 in
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
280XL150
Zoro #
G307415986
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28 in
Top Width
1.5 in
Belt Trade Size
XL
Pitch Length
28 in
Details
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.16
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
0.2 in
Belt Coating
Nylon
Industry Number
280XL150
Number of Teeth
140
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.