Shop BESTORQ
See all product information
Create Account
Timing Belt Model 282XL1362 282 in Effective length and 1362 in Top Width
Mfr # 282XL1362
Zoro # G207405469
product price:Â $321.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Weight
1.39
Inside Length
28.2 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
282XL1362
Zoro #
G207405469
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28.2 in
Belt Trade Size
XL
Pitch Length
28.2 in
Top Width
13.62 in
Details
Storage Temp.
40F-100F
Weight
1.39
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
141
Industry Number
282XL1362
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.