Shop BESTORQ
See all product information
Create Account
Timing Belt Model 286XL1644 286 in Effective length and 1644 in Top Width
Mfr # 286XL1644
Zoro # G607411657
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Gearbelt Type
Timing Belt
Inside Length
28.6 in
Weight
1.7
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
286XL1644
Zoro #
G607411657
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28.6 in
Belt Trade Size
XL
Top Width
16.44 in
Pitch Length
28.6 in
Details
Standards
RMA
Gearbelt Type
Timing Belt
Weight
1.7
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
286XL1644
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.2 in
Number of Teeth
143
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.