Shop BESTORQ
See all product information
Create Account
Timing Belt Model 286XL550 - 28.6 in Outside Length - 5.5 in Top Width
Mfr # 286XL550
Zoro # G503633719
product price:Â $64.35
/eaKey Features
Top Width
5.5 in
Height
0.09 in
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.5 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
286XL550
Zoro #
G503633719
UPC #
-
Country of Origin
China
Dimensions
Top Width
5.5 in
Height
0.09 in
Pitch Length
28.6 in
Belt Trade Size
XL
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.5 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Belt Coating
Nylon
Number of Teeth
143
Item
Timing Belt
Industry Number
286XL550
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.5 inches Material: Rubber Number of Ribs: 1 Pitch Length: 28.6 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.