Shop BESTORQ
See all product information
Create Account
Timing Belt Model 286XL775 286 in Effective length and 775 in Top Width
Mfr # 286XL775
Zoro # G407412915
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
286XL775
Zoro #
G407412915
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28.6 in
Pitch Length
28.6 in
Top Width
7.75 in
Belt Trade Size
XL
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.8
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Coating
Nylon
Industry Number
286XL775
Number of Teeth
143
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.