Shop BESTORQ
See all product information
Create Account
Timing Belt Model 290MXL019 29 in Effective length and 019 in Top Width
Mfr # 290MXL019
Zoro # G407405146
product price:Â $9.15
/eaKey Features
Inside Length
29 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
290MXL019
Zoro #
G407405146
UPC #
-
Country of Origin
China
Dimensions
Inside Length
29 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
29 in
Top Width
0.19 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.02
Banded Belt
No
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Number of Teeth
362
Industry Number
290MXL019
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
0.08 in
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.