Shop BESTORQ
See all product information
Create Account
Timing Belt Model 290MXL1694 29 in Effective length and 1694 in Top Width
Mfr # 290MXL1694
Zoro # G707406188
product price:Â $418.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Inside Length
29 in
Weight
1.72
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
290MXL1694
Zoro #
G707406188
UPC #
-
Country of Origin
China
Dimensions
Inside Length
29 in
Height
0.044 in
Top Width
16.94 in
Belt Trade Size
MXL
Pitch Length
29 in
Details
Standards
RMA
Weight
1.72
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Industry Number
290MXL1694
Reinforcing Cord Material
Fiberglass
Number of Teeth
362
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.