Shop BESTORQ
See all product information
Create Account
Timing Belt Model 290MXL425 29 in Effective length and 425 in Top Width
Mfr # 290MXL425
Zoro # G107406795
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
MXL
Industry Number
290MXL425
Tooth Shape
Trapezoidal
Pitch
0.08 in
Number of Teeth
362
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
290MXL425
Zoro #
G107406795
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
MXL
Height
0.044 in
Inside Length
29 in
Top Width
4.25 in
Pitch Length
29 in
Details
Industry Number
290MXL425
Tooth Shape
Trapezoidal
Pitch
0.08 in
Number of Teeth
362
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.44
Storage Temp.
40F-100F
Temp. Range
-30 Degrees F to 160 Degrees F
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.