Shop BESTORQ
See all product information
Create Account
Timing Belt Model 290XL1162 29 in Effective length and 1162 in Top Width
Mfr # 290XL1162
Zoro # G407407805
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Inside Length
29 in
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.22
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
290XL1162
Zoro #
G407407805
UPC #
-
Country of Origin
China
Dimensions
Inside Length
29 in
Belt Trade Size
XL
Top Width
11.62 in
Pitch Length
29 in
Details
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.22
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Industry Number
290XL1162
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
145
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.