
Timing Belt Model 290XL1262 29 in Effective length and 1262 in Top Width
Mfr # 290XL1262
Zoro # G607407810
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
29 in
Number of Teeth - Timing Belts
145
Pitch - Timing Belts
0.2
Width - Timing Belts
12.62 in
Industry Number - Timing Belts
290XL1262
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290XL1262
Zoro #
G607407810
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
29 in
Width - Timing Belts
12.62 in
Inside Length
29 in
Details
Number of Teeth - Timing Belts
145
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
290XL1262
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
1.32
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Material
Rubber
Banded Belt
No
For Use With
Heavy Duty General Application
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.