Timing Belt Model 296XL969 296 in Effective length and 969 in Top Width

  • Mfr # 296XL969

  • Zoro # G607411442


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.05
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
296XL969
Zoro #
G607411442
UPC #
-
Country of Origin
China

Dimensions

Inside Length
29.6 in
Belt Trade Size
XL
Top Width
9.69 in
Pitch Length
29.6 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.05
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
148
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
296XL969
Pitch
0.2 in
Tooth Location
One Side
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.