Shop BESTORQ

Timing Belt Model 300L031 - 30 in Outside Length - 0.31 in Top Width

  • Mfr # 300L031

  • Zoro # G503629576


product price:  $11.49
/ea

Key Features

Belt Trade Size
L
Industry Number
300L031
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Top Width
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300L031
Zoro #
G503629576
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
0.31 in
Pitch Length
30 in
Height
0.14 in
Inside Length
30 in

Details

Item
Timing Belt
Industry Number
300L031
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Pitch
0.375 in
Number of Teeth
80
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.11
Temp. Range
-30 Degrees F to 160 Degrees F
Color
BLACK
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 30 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.