Shop BESTORQ

Timing Belt Model 310H131 31 in Effective length and 131 in Top Width

  • Mfr # 310H131

  • Zoro # G507411849


product price:  $44.75
/ea

Key Features

Gearbelt Type
Timing Belt
Standards
RMA
Weight
1.11
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310H131
Zoro #
G507411849
UPC #
-
Country of Origin
China

Dimensions

Inside Length
31 in
Top Width
1.31 in
Belt Trade Size
H
Pitch Length
31 in

Details

Gearbelt Type
Timing Belt
Standards
RMA
Weight
1.11
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
62
Tooth Location
One Side
Item
Timing Belt
Pitch
0.5 in
Industry Number
310H131
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.