
Timing Belt Model 316XL1719 316 in Effective length and 1719 in Top Width
Mfr # 316XL1719
Zoro # G407408086
product price:Â $420.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Inside Length
31.6 in
Banded Belt
No
Weight
1.96
Standards
RMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
316XL1719
Zoro #
G407408086
UPC #
-
Country of Origin
China
Dimensions
Inside Length
31.6 in
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
1.96
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.