Shop BESTORQ
See all product information
Create Account
Timing Belt Model 320H1619 32 in Effective length and 1619 in Top Width
Mfr # 320H1619
Zoro # G407410324
product price:Â $474.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
14.1
Gearbelt Type
Timing Belt
Inside Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320H1619
- Zoro #
- G407410324
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Length
- 32 in
- Top Width
- 16.19 in
- Pitch Length
- 32 in
- Belt Trade Size
- H
Details
- Storage Temp.
- 40F-100F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Weight
- 14.1
- Gearbelt Type
- Timing Belt
- Temp. Range
- -30 F to 160 F
- Banded Belt
- No
- Standards
- RMA
- Color
- BLACK
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Fiberglass
- Pitch
- 0.50 in
- Item
- Timing Belt
- Belt Coating
- Nylon
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Industry Number
- 320H1619
- Maximum Operating Temperature
- 160 Degrees F
- Number of Teeth
- 64
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.